Shop All PVC Pipe Fittings
Banjo
Flange, 2", 300 psi, Tee, 4 1/2" L
Mfr # M200100TEE
Zoro # G308627630
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Polypropylene
- Color Black
- Fitting Side B Type Flange
- Fitting Side A Type Flange
Product Information
- Brand Banjo
- MFR # M200100TEE
- Zoro # G308627630
- UPC # 0791206009460
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Details
Description
Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- BANJO Flange, 3", Full Port , 4 7/16" O.D. (M300A)
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- BANJO Flange, 3", 200 psi, Basic Fitting Elbow (M300SWP90)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- BANJO Flange, 2", Full Port , 300 psi, Elbow (M220BRB45)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- PLASTIC TRENDS BUSHNG PVC3S/D2"" SCHD40 (P1203)
- Banjo Fittings