Shop All Camlock Fittings
Banjo
Female Coupler, 90 Deg
Mfr # 200C90
Zoro # G3140728
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Product Information
- Brand Banjo
- MFR # 200C90
- Zoro # G3140728
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Hose Size | 2" |
Tube Size | 2" |
Overall Length | 4-37/64" |
Hose Fitting Size | 2" |
Socket Inside Diameter | 2 17/32 in |
Coupling Size | 2" |
Socket"side Diameter | 2-17/32" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material Polypropylene, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 2 17/32 in, Gasket Material EPDM, Overall Length 4 37/64 in, Includes Locking Arm No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- NATIONAL MFG/SPECTRUM BRANDS HHI SGL Sat CHR Robe Hook (N830-144)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-7)
- COMFORTCORRECT 3190-41-CH-BC-Z Chrome Wall Kitchen Faucet (CO138358)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length (150C)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (050E)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (125C)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- Banjo Fittings