Shop All Check Valves
Banjo
Check Valve, 4.78125 in Overall L
Mfr # MCV221
Zoro # G608446481
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Mechanism and Body Design Inline Spring
- Seal Material EPDM
- Width 4 3/32 in
- Overall Height 4 3/32 in
Product Information
- Brand Banjo
- MFR # MCV221
- Zoro # G608446481
- UPC # 0791206079487
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 4 3/32 in |
Overall Height | 4 3/32 in |
Length | 4 25/32 in |
Pipe or Tube Size | 2 in |
Details
Connection Type | Flanged |
Mechanism and Body Design | Inline Spring |
Seal Material | EPDM |
Item - Check Valves | Check Valve |
Body Material - Valves | Polypropylene |
Cracking Pressure | 0.5 psi |
Max. Water Pressure - Valves | 200 psi |
Spring Material | 316 Stainless Steel |
Item | Check Valve |
Description
Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RN125-100)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- BANJO Check Valve, 3 in Overall L (MCV220)
- BANJO Check Valve, 2.28125 in Overall L (MCV100)
- BANJO Check Valve, 3 in Overall L (MCV200)
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- BANJO Check Valve, 4.78125 in Overall L (MCV221V)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- Banjo Check Valves