Shop All Centrifugal Pedestal Pumps
Banjo
Centrifugal Pedestal Pump Head, 2 In., PP
Mfr # 205PB
Zoro # G5293486
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 2" NPT
- Casing Adapter Polypropylene
- Inlet 2 in NPT
- GPM of Water @ 40 Ft. of Head 160
- Application General Purpose
Product Information
- Brand Banjo
- MFR # 205PB
- Zoro # G5293486
- UPC # 791206033250
- Country of Origin United States
- Category Centrifugal Pedestal Pumps
Dimensions
Length | 16" |
Height | 12-1/2" |
Width | 9-1/2" |
Max. Diameter Solids | Clear Water |
Discharge Dia. | 2 in |
Overall Height | 12 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 16 in |
Inlet Dia. | 2 in |
Description
Centrifugal Pump Head, HP 5 hp, Compatible Power Source Electric, Gasoline, Pump Mechanism Centrifugal, Volute Material Polypropylene, Seal Material Carbon Ceramic, Frame Material Polypropylene, Flow Rate @ 10 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 190 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Flow Rate @ 60 Ft. of Head 110 gpm, Flow Rate @ 80 Ft. of Head 90 gpm, Max. Head 50 ft, Maximum Self-Priming Lift 12 ft, Impeller Design Open, Maximum Discharge Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (7GBC07)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- BANJO Centrifugal Pedestal Pump Head, 2 In., CI (200PBI)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWZ3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- Banjo Centrifugal Pedestal Pumps