Shop All Gaskets, Hardware, & O-Rings
Banjo
Cam and Groove Fitting Gasket, FKM
Mfr # 150GV
Zoro # G809008402
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 3/16 in
- Thickness 0.25 in
- Material FKM
- Inside Diameter 1 5/8 in
Product Information
- Brand Banjo
- MFR # 150GV
- Zoro # G809008402
- UPC # 0791206028379
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 2 3/16 in |
Inside Diameter | 1 5/8 in |
Details
Item | Cam and Groove Fitting Gasket |
Thickness | 0.25 in |
Material | FKM |
Description
GASKET
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- FIXTURE FIX Fixture Fix 1517861 Porcelain Touch-up Paint Glaze - Kohler White (1517861)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- DANCO Nylon 39/64 inch D X 13/16 inch D Cap Thread Gasket (35584B)
- Banjo Gaskets, Hardware, & O-Rings