Shop All Bulkhead Tank Fittings
Banjo
Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS
Mfr # TF038SS
Zoro # G407968948
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Required Hole Size 1 in
- Gasket Material EPDM
- Color Silver
- Inside Connection Type NPT
Product Information
- Brand Banjo
- MFR # TF038SS
- Zoro # G407968948
- UPC # 0791206067972
- Country of Origin Taiwan, Province of China
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 in |
Overall Length | 1 3/8 in |
Inside Connection Size | 3/8 in |
Outside Connection Size | 3/8 in |
Details
Item | Bulkhead Tank Fitting |
Body Material | Stainless Steel |
Gasket Material | EPDM |
Color | Silver |
Inside Connection Type | NPT |
Maximum Operating Temperature | 150 Degrees F |
Outside Connection Gender | Female |
For Tank Shape | Curved, Flat |
Minimum Operating Temperature | -20 Degrees F |
Fitting Material Grade | 316 |
Outside Connection Type | NPT |
Number of Bolt Holes | 0 |
Inside Connection Gender | Female |
Maximum Operating Pressure | 150 psi |
Fitting Material | Stainless Steel |
Description
Bulkhead Tank Fitting, Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 316, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/8 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/8 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- CHERNE Test-Ball 10in Pipe Plug (041-394)
- MOEN Faucet Lav 2H Chr Ll (WS84913)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF220)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- Banjo Bulkhead Tank Fittings