Shop All Fitting Parts
Banjo
Bulhead Fitting Viton Seal 1
Mfr # TF100V
Zoro # G4188357
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Color Black
Product Information
- Brand Banjo
- MFR # TF100V
- Zoro # G4188357
- Country of Origin United States
- Category Fitting Parts
Details
Item | Bulhead Fitting Viton Seal 1 |
Material | FKM |
Color | Black |
Description
Bulhead Fitting Viton Seal 1
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- LEGEND VALVE 3/4" 90 BRNZE ST ELBOW NO LEAD (310-044NL)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (7334LF 1/4)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Black (PU04M/532ABK)
- BANJO 2-375 Body O-Ring (12719A)
- BANJO Check Valve, FKM (12705)
- BANJO Handles for Polypropylene Ball Valve (V25153)
- DIXON Cam and Groove Screen, Suitable For Use w/ GF Style Elbow, 4 in Size 1 in Hole, 316L SS, Domestic (400-G-BUSS)
- DIXON TTMA Flange Screen, 4 in, Stainless Steel (TTFS4SS)
- JOHN GUEST 1/4 Tube Red Plastic Locking Clip, 100PK (PIC1808R)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- Banjo Fittings