Shop All Electrically Actuated Ball Valves
Banjo
BOLTED ELECTRIC VALVE
Mfr # MLEV100C
Zoro # G808413573
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Glass-Filled Polypropylene
- Connection Type Manifold Flange
- Body Seal Material EPDM
- Seat Material PTFE
Product Information
- Brand Banjo
- MFR # MLEV100C
- Zoro # G808413573
- UPC # 0791206106244
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Pipe Size | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 12V DC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 0.33 sec, Valve Construction One-Piece, Actuator Features Position Indicator, Connection Type - Side 1 Manifold Flange, Body Material Glass-Filled Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10300S)
- Banjo Electrically Actuated Ball Valves