Shop All Hose Barb Fittings
Banjo
5/8" Barbed x 3/4" MNPT Adapter
Mfr # HB075-058
Zoro # G0608054
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 5/8 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 3/4 in x 5/8 in
Product Information
- Brand Banjo
- MFR # HB075-058
- Zoro # G0608054
- UPC # 791206004144
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 3/4 in |
Pipe Size | 3/4" |
Barb Size | 5/8 in |
Tube Size | 5/8" |
Thread Size | 5/8 in |
Pipe Size (Fittings) | 3/4" |
Hex Head Size | 1 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 10 in Stroke, NFPA Double Acting (2W492)
- SKF SKF 6304 2RSJ, Single Row Ball Bearings (6304 2RSJ)
- FESTO Compact Cylinder ADNGF-32-25-P-A (ADNGF-32-25-P-A)
- PARKER HYDRAULIC QUICK STAINLESS 1/2IN PIPE COUPLING (SVEAC8-8F)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- BANJO 2" Hose Mender Barb (HM200)
- BANJO 1/2" Barbed x MNPT 90 Degree Elbow (HB050-90)
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- BANJO 1" Hose Mender Barb (HM100)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End (FL046)
- Banjo Hose Fittings