Shop All Camlock Fittings
Banjo
4" Male Adapter x MNPT Cam Lever Coupling
Mfr # 400F
Zoro # G0499703
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 4"
Product Information
- Brand Banjo
- MFR # 400F
- Zoro # G0499703
- UPC # 791206035254
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 5-1/16" |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Plug Length | 2-3/8" |
Plug Outside Dia. | 4-23/32" |
Thread Size | 4 in -8 |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 23/32 in, Gasket Material EPDM, Overall Length 5 1/16 in, Includes Locking Arm No, Thread Size 4 in -8, Plug Length 2 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Function 7" Diameter Spray Head Rainshower Matte Black (S176BL)
- YELLOW JACKET Flaring Tool (60295)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length (150C)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO 2", Female, Dry Mate (DM200D)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A3/4)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- Banjo Camlock Fittings