Shop All Hose Barb Fittings
Banjo
3/4" Barbed x 1-1/4" MNPT Adapter
Mfr # HB125-075
Zoro # G3173493
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3/4 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/4 in x 3/4 in
Product Information
- Brand Banjo
- MFR # HB125-075
- Zoro # G3173493
- UPC # 791206004304
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 1/4 in |
Tube Size | 3/4" |
Thread Size | 3/4 in |
Pipe Size (Fittings) | 1-1/4" |
Barb Size | 3/4 in |
Pipe Size | 1-1/4" |
Hex Head Size | 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- ZORO SELECT Element Kit (EK55)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (207384)
- BANJO 1/2" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/050-90)
- BANJO 2" Barbed x 1-1/2" MNPT Adapter (HB150-200)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- BANJO 1-1/4" Barbed x MNPT 90 Degree Elbow (HB125-90)
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- BANJO 1/4" Barbed x MNPT 90 Degree Elbow (HB025-90)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- Banjo Hose Barb Fittings