Shop All Camlock Fittings
Banjo
3" x 2" Male Spool Adapter Cam Lever Coupling
Mfr # 300F200F
Zoro # G3203295
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type Male Adapter x Male Adapter
- Pipe Size 3" x 2"
Product Information
- Brand Banjo
- MFR # 300F200F
- Zoro # G3203295
- UPC # 791206072488
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Pipe Size | 3" x 2" |
Overall Length | 5-1/4" |
Plug Length | 2-3/32", 2-13/32" |
Coupling Size | 2", 3" |
Plug Outside Dia. | 2-15/32", 3-19/32" |
Hose Fitting Size | 3" x 2" |
Pipe Size - Pipe Fitting | 3" x 2" |
Description
Cam and Groove Spool Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 2 in, 3 in, Male, Connection Type Male Adapter x Male Adapter, Hose Fitting Size 3 in x 2 in, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 2 15/32 in, 3 19/32 in, Overall Length 5 1/4 in, Includes Locking Arm No, Plug Length 2 3/32 in, 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow Class 150 (5P434)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (050F)
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (100F)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- Banjo Fittings