Shop All Camlock Fittings
Banjo
3" Male Spool Adapter Cam Lever Coupling
Mfr # 300FF
Zoro # G2587076
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type Male Adapter x Male Adapter
- Pipe Size 3"
Product Information
- Brand Banjo
- MFR # 300FF
- Zoro # G2587076
- UPC # 791206072495
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Pipe Size | 3" |
Plug Length | 2-1/16" |
Coupling Size | 3" |
Plug Outside Dia. | 3-19/32" |
Hose Fitting Size | 3" |
Overall Length | 4-7/8" |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Spool Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 3 in, Male, Connection Type Male Adapter x Male Adapter, Hose Fitting Size 3 in, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 3 19/32 in, Overall Length 4 7/8 in, Includes Locking Arm No, Plug Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank Cover-Sp (1260938-0)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 (KO1K1S-75)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- USA INDUSTRIALS Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 2" (ZUSA-STF-QC-418)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- BANJO 3" Male Adapter Dust Plug (300PL)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling (400F)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- Banjo Fittings