Shop All Bulkhead Tank Fittings
Banjo
3" FNPT 316 SS Bulkhead Tank Fitting
Mfr # TF300SS
Zoro # G1774342
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Required Hole Size 4-3/8"
- Gasket Material EPDM
Product Information
- Brand Banjo
- MFR # TF300SS
- Zoro # G1774342
- UPC # 791206012675
- Country of Origin Taiwan, Province of China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3 in |
Required Hole Size | 4-3/8" |
Length | 2 27/32 in |
Overall Length | 2-27/32" |
Pipe Size - Pipe Fitting | 3" |
Outside Connection Size | 3 in |
Inside Connection Size | 3 in |
Description
Bulkhead Tank Fitting, Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 316, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 7" Black Pipe Nipple Sch 40 (5P644)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS404-D6)
- DELTA Delta Mounting Bracket (RP11721)
- BANJO 3/4" FNPT Bolted Bulkhead Tank Flange (BF075)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BANJO Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS (TF038SS)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, FPT x FPT (BFAS1007TES)
- Banjo Fittings