Shop All Camlock Fittings
Banjo
2In B W/ Lock Cam Arm
Mfr # L200B
Zoro # G0687045
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type Female Coupler x FNPT
- Coupler Size 2"
Product Information
- Brand Banjo
- MFR # L200B
- Zoro # G0687045
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Hose Fitting Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Couplers |
Body Material | Polypropylene |
Coupling Type | Type B |
Connection Type | Female Coupler x FNPT |
Basic Pipe Fitting Shape | Coupler |
Standards | MS27019 |
Max. Pressure | 225 psi |
Pipe Fitting Connection Type | Female Coupler x MNPT |
Gasket Material | EPDM |
Specific Pipe Fitting Shape | Coupler |
Pipe Fitting Material | Polypropylene |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | Female Coupler x FNPT |
Description
Couplers, Body Material Polypropylene, Type B, Connection Type Female Coupler x FNPT, Gasket Material EPDM
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 2 in x 2 in Tube Size, 1 Pack (77042)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (075F)
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene (200CAP)
- BANJO 12713 Seal Kit (12713)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling (400A)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- Banjo Camlock Fittings