Shop All Ball Valves
Banjo
2" MNPT Polypropylene Inline Ball Valve Adapter
Mfr # VSFMT200
Zoro # G0687009
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 2"
- Stem Type Self-Lubricating
Product Information
- Brand Banjo
- MFR # VSFMT200
- Zoro # G0687009
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 5.81 in |
Handle Length | 4.38 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- GROHE Lineare Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Chrome (29421000)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF204FP)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- BANJO 1" FNPT Polypropylene Ball Valve Inline (V100FP)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Inline (V150)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- Banjo Ball Valves