Shop All Hose Barb Fittings
Banjo
1/2" Barbed x 1/4" MNPT 90 Degree Elbow
Mfr # HB025/050-90
Zoro # G1794143
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1/2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1/2 in x 1/4 in
Product Information
- Brand Banjo
- MFR # HB025/050-90
- Zoro # G1794143
- UPC # 791206003949
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/4 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4" |
Barb Size | 1/2 in |
Thread Size | 1/4 in |
Hex Head Size | 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-308 RESALE (126064 INS-SCM-308)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303Z)
- BANJO 1/2" Barbed x 1/4" MNPT Adapter (HB025-050)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- BANJO 3/4" Barbed x MNPT Adapter (HB075)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- BANJO 1-1/2" Barbed x MNPT 90 Degree Elbow (HB150-90)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- Banjo Hose Fittings