Shop All Camlock Fittings
Banjo
1" Male Adapter x FNPT Cam Lever Coupling
Mfr # 125A
Zoro # G2757081
original price:
$5.19
9% off
new price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1"
Product Information
- Brand Banjo
- MFR # 125A
- Zoro # G2757081
- UPC # 791206026528
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Pipe Size | 1" x 1-1/4" |
Overall Length | 2-7/16" |
Hose Fitting Size | 1 1/4 in |
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Plug Length | 1-3/8" |
Thread Size | 1-1/4"-11-1/2 |
Pipe Size - Pipe Fitting | 1-1/4" |
Size | 1" x 1-1/4" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 300 psi, Plug Outside Dia. 1 7/16 in, Gasket Material EPDM, Overall Length 2 7/16 in, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2, Plug Length 1 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- PRIME-LINE Qwik-Fix Repair Kit for 1 in. Round Edge Inswing Doors Single Pack (656-1000)
- ZURN Cold Water Washer, Rubber (7000-12)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (100D)
- BANJO O Rings And Gaskets For 12702A Banjo Pum (12999A)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (100E)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- Banjo Fittings