Shop All Hose Barb Fittings
Banjo
1-1/4" Barbed x 1-1/2" MNPT Adapter
Mfr # HB150-125
Zoro # G1484646
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Banjo
- MFR # HB150-125
- Zoro # G1484646
- UPC # 791206004380
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1-1/2 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/2 in |
Thread Size | 1-1/2 in |
Pipe Size | 1-1/2" |
Barb Size | 1 1/4 in |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/2" |
Hex Head Size | 2 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02530-150-G)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- BANJO 1/4" Barbed x MNPT 90 Degree Elbow (HB025-90)
- BANJO 2" Hose Mender Barb (HM200)
- BANJO 3/4" Barbed x 1/2" MNPT Adapter (HB050-075)
- BANJO 4" Barbed x MNPT Adapter (HB400)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- Banjo Hose Barb Fittings