Shop All Ball Valves
Banjo
1 1/2 Male To 1 1/2 Fpt 1 1/2 Port
Mfr # VA150
Zoro # G0681311
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Polypropylene
- Body Style Angle
- Tube Size 1 1/2 in
- Ball Valve Product Group Manual
Product Information
- Brand Banjo
- MFR # VA150
- Zoro # G0681311
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2 in |
Overall Length | 12.22 in |
Handle Length | 6 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- OATEY Designline™ 24 in. Stainless Steel Linear Shower Drain Square Grate (DLS2240R2)
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- BANJO Valve, Full Port Union, 1" (UV100FP)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT204FP)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300FP)
- BANJO VALVE (MV200BL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT200)
- SANITUBE Threaded Ball Valve, Reduced Port, 3/8 (BV1-0375)
- Banjo Ball Valves