Shop All Filter Housings
Banjo
1-1/2" Male, Dry Mate
Mfr # DM150A
Zoro # G0577346
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Max. Pressure 100 psi
- Body Style Male
- Overall Length 4.34 in
- Features Easy to Use, Economical, Lightweight, Minimal Fluid Spillage, Reduces Risk of Exposure, Spillage Data- 1 1/2 in Dash - 2 ml, Unrestricted 1 1/2 in Flow, When Properly Installed and Operated, the Assembly Will Not Accidentally Separate While Fluid is Flowing- Preventing Costly Mishaps, Wide Range of Chemical Resistance
Product Information
- Brand Banjo
- MFR # DM150A
- Zoro # G0577346
- Country of Origin United States
- Category Filter Housings
Dimensions
Overall Length | 4.34 in |
Pipe Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 5.06 in |
Handle Length | 4.38 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- ARROWHEAD BRASS 12FIPx34 Sill Faucet (255LF)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- BANJO Volute 12702A (12702A)
- BANJO 20 Mesh Screen (LS220)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- GENUINE Filter Housing, 11421740001 (11421740001)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 9-4/5 In W, 316L SS (ESC7202NB6L10-75)
- Banjo Filter Housings