Shop All Camlock Fittings
Banjo
1-1/2" 90 Degree Male Adapter x FNPT Cam Lever Coupling
Mfr # 150A90
Zoro # G3630658
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1-1/2"
Product Information
- Brand Banjo
- MFR # 150A90
- Zoro # G3630658
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Hose Size | 1-1/2" |
Plug Length | 1-21/32" |
Thread Size | 1-1/2 in -11-1/2 |
Coupling Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Overall Length | 4-27/32" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Coupling, Plug, Body Material Polypropylene, Type A, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Gasket Material EPDM, Overall Length 4 27/32 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- JOHN GUEST Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- BELL & GOSSETT #97 AIR VENT 1/8 in. NPT 150# 240F (113222)
- JOHN GUEST Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (100F)
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling (300F200F)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (050E)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- BANJO 4" Female Coupler Dust Cap (400CAP)
- BANJO 3" Male Adapter x MNPT Cam Lever Coupling (300F)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE73)
- Banjo Camlock Fittings