Baner Garden N87 4 Piece Outdoor Furniture Complete Patio PE Wicker Rattan Garden Set; Black
Mfr # N87
Zoro # G603955216
Product Information
- Brand Baner Garden
- MFR # N87
- Zoro # G603955216
- UPC # 722589281648
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create a peaceful haven in all four seasons with this vibrant outdoor sectional sofa set. The Baner Garden 4 Piece Complete Outdoor Furniture can be used for both, indoor and outdoor use. Modern and stylish lines, this set offers comfortable and exceptionally stunning outdoor lounging. It has a modern style that enhances the look of the decor. Made from steel, the frame of this seating group provides durability and sturdiness. The woven resin wicker material enhances the aesthetic appeal of the seating group. This easily accommodates a family of four in the living room or on the patio. The cushions included with this set provide comfort to the user. These cushions are UV, fade, and weather resistant, which protects their looks during outdoor use. The deep seating design of the seating group enhances the level of comfort.
Features- The Baner Garden 4 Piece Complete Outdoor Furniture can be used for gazebos and pergolas
- This furniture set allows you to host friends for an intimate get-together
- This furniture set can be easily cleaned using a soft dry cloth
- This ensures easy maintenance and keeps it looking good for a long time
- 4 Piece
- One love seat, two center chairs and a coffee table
- Color: Black
- Cushion Color: Smoke Grey
- Material: Wicker
- Recommended Location: Indoor and Outdoor
- Table Dimension: 31-1/2 x 18-7/8 x 16-1/2 in.
- Chair Dimension: 26 x 25-5/8 x 29-7/8 in.
- Weight: 121 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- JANDY Iaqualink 3.0 Upgrade Kit with RS-PS8 PCB Bezel CPU (IQ30RS)
- NEOGEN 100Ct Lg Ob Slee Glove (3106)
- MI-T-M Pressure Gauge (22-0271)
- BANER GARDEN 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set 7 Piece Black (N16CH)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- GARDENISED Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table (QI004528)
- ALATERRE FURNITURE Barton Weather-Resistant Outdoor Patio Arm Chair with Stain and Fade-Proof Cushions, 2PK (80-OUTD-WD-CH-SET1)
- JAMESDAR Kurv Outdoor Chat Set in Cool Sage (JSET953-CS)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- Baner Garden Patio Furniture