Baner Garden K35 Outdoor Furniture Complete Patio PE Wicker Rattan Garden Corner Sofa Couch Set - 4 Piece - Black
Mfr # K35
Zoro # G103976520
Product Information
- Brand Baner Garden
- MFR # K35
- Zoro # G103976520
- UPC # 722589281624
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Create a peaceful haven in all four seasons with this vibrant outdoor sectional sofa set. The Baner Garden 4 Piece Complete Outdoor Furniture can be used for both, indoor and outdoor use. Modern and stylish lines, this set comfortable and exceptionally stunning outdoor lounging. It has a modern style that enhances the look of the decor.
Made from steel, the frame of this seating group provides durability and sturdiness. The woven resin wicker material enhances the aesthetic appeal of the seating group. This set is in an exquisite black, brown, chocolate, dark brown and mixed beige finish that adds to its overall style-quotient. The set includes two double sofa, two corner sofa and a coffee table. This easily accommodates a family of four in the living room or on the patio. The cushions included with this set provide comfort to the user. These cushions are weather resistant, which protects their looks during outdoor use. The deep seating design of the seating group enhances the level of comfort.
The Baner Garden 4 Piece Complete Outdoor Furniture can be used for gazebos and pergolas. This furniture set allows you to host friends for an intimate get-together. This furniture set can be easily cleaned using a soft dry cloth. This ensures easy maintenance and keeps it looking good for a long.
Features- Complete outdoor patio set with tailored cushions
- Low maintenance weather resistant resin wicker and powder coated Steel frame
- 4 Piece
- Color: Black
- Material: Wicker
- Sofa Measures: 52 x 28 x 26.75 in.
- Ottoman measures: 23.5 x 35.87 x 12.37 in.
- Dimensions: 27.5 x 27.5 x 26.8 in.
- Weight: 175 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Bronze Bore Brush, 22/223/5.56mm (BC-41242)
- DRAMM 30 Water Wand (10-12801)
- AFTERMARKET S65478 Bearing, Tapered Roller wCup 387382 Fits John Deere L33289 (S.65478-SPX_2)
- JACKS IMPORTS Apple Mullen Shaped Mouth Dee Ring Bit 5" (762-5)
- ALATERRE FURNITURE Weston Eucalyptus Wood 5-Piece Set with Set of 4 Outdoor Chairs and Cocktail Table (ANWT11112EBO)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- Baner Garden Patio Furniture