Shop All V-Belts
Bando
V Belt, Rubber, 5/32
Mfr # 360J10
Zoro # G705302161
original price:
$19.27
12% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Industry Number 360J
- Number of Ribs 10
- Top Width 0.92 in
- Thickness 0.16 in
Product Information
Dimensions
Top Width | 0.92 in |
Outside Length | 36 in |
For Minimum Pulley Pitch Diameter | 36 in |
Belt Trade Size | J |
Details
V-Belt Section | J |
Item | V-Belt |
Industry Number | 360J |
Number of Ribs | 10 |
Thickness | 0.16 in |
Reinforcing Cord Material | Polyester |
Application | Exercise Equipment, Machine Tool |
Edge Construction | Wrapped |
Number of Bands | 10 |
Belt Material | Rubber |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Copper, 5 gal, Pail (10093)
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO 521 mm Outside Length, 7 mm Top Width, 1 Ribs (7M515)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (AX33)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- DAYTON 5V1180 V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (13V750)
- Bando V-Belts