Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (1210), Tl18H100
Mfr # TL18H100
Zoro # G3832452
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 18
- Bore Dia. - Timing Belt Pulleys 1/2 in to 1-1/4 in
- Bushing Required - Timing Belt Pulleys 1210
- Pitch Dia. - Timing Belt Pulleys 2.865 in
- Pitch - Timing Belt Pulleys 1/2 in
Product Information
- Brand Bando
- MFR # TL18H100
- Zoro # G3832452
- UPC # 64971790957
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 in to 1-1/4 in |
Pitch Dia. - Timing Belt Pulleys | 2.865 in |
For Timing Belt Width | 3/4 in; 1 in |
Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 18 |
Bushing Required - Timing Belt Pulleys | 1210 |
Pitch - Timing Belt Pulleys | 1/2 in |
Item | Timing Pulley |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PIX PIX, 3L200, V-Belt 3/8 X 20 (3L200)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- BANDO Mpb Tb Pulley 5/8", P24L075 (P24L075)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- Bando Pulleys & Sheaves