Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 800-8M-30
Mfr # 800-8M-30
Zoro # G9177008
product price: $34.18
/ea
$34.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Product Information
- Brand Bando
- MFR # 800-8M-30
- Zoro # G9177008
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 800 mm |
Top Width | 30 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 800-8M-30, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 30 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- SPEEDAIRE Valve, Lockout (4ZL05)
- BANDO T5-690 Poly Timing Belt, 16T5-690Ug (16T5-690UG)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L050 (124L050G)
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- BANDO 3M Ht Timing Belt, 225-3M-15 (225-3M-15)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- Bando Power Transmission Belts