Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 720-8M-20
Mfr # 720-8M-20
Zoro # G9174287
product price: $21.70
/ea
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Product Information
- Brand Bando
- MFR # 720-8M-20
- Zoro # G9174287
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 720 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 720-8M-20, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZF-15/8"-4"-A-P-A (DZF-15/8"-4"-A-P-A)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6213 2NSE C3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- BANDO 8M Ht Timing Belt, 480-8M-50 (480-8M-50)
- BANDO Dt10-1210Ug Poly Tb, 15Dt10-1210Ug (15DT10-1210UG)
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- BANDO Hp-Sts S8M-1192 Tb, 250-S8M-1192 Hp (250-S8M-1192 HP)
- BANDO S4.5M-383 Timing Belt, 100-S4.5M-383 (100-S4.5M-383)
- Bando Power Transmission Belts