Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 1120-8M-50
Mfr # 1120-8M-50
Zoro # G9173702
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,120 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 50 mm
Product Information
- Brand Bando
- MFR # 1120-8M-50
- Zoro # G9173702
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,120 mm |
Width - Timing Belts | 50 mm |
Pitch Length | 1,120 mm |
Top Width | 50 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1120-8M-50, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 50 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- MCQUAY/DAIKIN Motor, 1/15Hp, 115V 1040Rpm, Psc (023078700)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203ZZEC3 (6203ZZEC3)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-30 (1600-8M-30)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- BANDO S2M-158 Timing Belt, 40-S2M-158 (40-S2M-158)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- Bando Power Transmission Belts