Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 480H100
Mfr # 480H100G
Zoro # G9169965
$31.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 48 in
- Number of Teeth - Timing Belts 96
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Product Information
- Brand Bando
- MFR # 480H100G
- Zoro # G9169965
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 48 in |
Width - Timing Belts | 1 in |
Pitch Length | 48 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 480H100, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- D&D Timing Belt, 5M, 9 x 360mm PL, T72 (360-5M-09)
- CLESCO 3/4 ID X 1 Od X 1 7/8 Oal Bronze Sleeve Bearing, Pk3 (BSB-121630X3)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 157in OC, 6 Band (6/B154)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- BANDO Hp-Sts S8M-760 Tb, 250-S8M-760 Hp (250-S8M-760 HP)
- BANDO S3M-210 Timing Belt, 100-S3M-210 (100-S3M-210)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- Bando Timing Belts