Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 450L050
Mfr # 450L050G
Zoro # G9172607
original price:
$8.00
6% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 45 in
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Product Information
- Brand Bando
- MFR # 450L050G
- Zoro # G9172607
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 45 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 45 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 450L050, Number of Teeth 120, Pitch 0.375 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- D&D 630mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ630)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BV-130)
- RHEEM 51-24070-02 Blower Motor - 1/2 (51-24070-0)
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- BANDO S3M-201 Timing Belt, 100-S3M-201 (100-S3M-201)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- BANDO S2M-220 Poly Timing Belt, 80-S2M-220Uk (80-S2M-220UK)
- MEGADYNE HTB Timing G BELT T-BELTS (880-8M-30)
- Bando Timing Belts