Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 360H100
Mfr # 360H100G
Zoro # G9173264
product price: $25.42
/ea
$25.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 36 in
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Product Information
- Brand Bando
- MFR # 360H100G
- Zoro # G9173264
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 36 in |
Width - Timing Belts | 1 in |
Pitch Length | 36 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 360H100, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- DYNABRADE Spring Pin (50767)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L100 (420L100G)
- BANDO S3M-201 Timing Belt, 100-S3M-201 (100-S3M-201)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- BANDO L Timing Belt, 525L100G (525L100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- BANDO TimingBelt, SynchroHT, Neoprene, 1120-8M-50 (1120-8M-50)
- B B MANUFACTURING 6T5/455, Timing Belt, Polyurethane, Steel (6T5/455)
- Bando Timing Belts