Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 285L100
Mfr # 285L100G
Zoro # G9172476
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 28.5 in
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Product Information
- Brand Bando
- MFR # 285L100G
- Zoro # G9172476
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 28.5 in |
Width - Timing Belts | 1 in |
Pitch Length | 28.5 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 285L100, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- BAILEY Solid Steel Shaft Collars: 1 3/8 in. I.D., 2 1/8 in. O.D., 3/4 in. Width (136021)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- BANDO Hp-Sts S8M-880 Tb, 250-S8M-880 Hp (250-S8M-880 HP)
- BANDO S5M-670 Timing Belt, 200-S5M-670 (200-S5M-670)
- BANDO Hp-Sts S8M-512 Tb, 150-S8M-512 Hp (150-S8M-512 HP)
- BANDO 8M Ht Timing Belt, 480-8M-50 (480-8M-50)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- BANDO TimingBelt, Synchro, Neoprene, 540DL100 (540DL100G)
- Bando Timing Belts