Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 240L050
Mfr # 240L050G
Zoro # G9173343
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 24 in
- Number of Teeth - Timing Belts 64
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Product Information
- Brand Bando
- MFR # 240L050G
- Zoro # G9173343
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 24 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 24 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 240L050, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Directional Valve, DO3, 12VDC, Closed (D03S-2B-12D-35)
- SKF Single Row Ball Brgs (6213J C3)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- BANDO TimingBelt, SynchroHT, Neoprene, 720-8M-30 (720-8M-30)
- BANDO S3M-366 Timing Belt, 60-S3M-366 (60-S3M-366)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BANDO 3M Ht Timing Belt, 1071-3M-9 (1071-3M-9)
- BESTORQ H Timing Belts (700H200)
- Bando Timing Belts