Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2560
Mfr # 2560
Zoro # G6465899
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator,2560 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 1/2" Male JIC- 1/2" Female JIC (6602-08-08-08-FG)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 4 Ribs - 4/5V3150 (4R5V3150)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/2hp (5KC36JN268X)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- BANDO 1372 mm Outside Length, 13 mm Top Width, 1 Ribs (4L540)
- BESTORQ 4LK1040 V Belt, 104 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK1040)
- Bando V-Belts