Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490
Mfr # 3490
Zoro # G6395269
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- CRES COR Blower Motor (0769180K)
- NATIONAL Small Bore Inch Seal, 455462 (455462)
- JB INDUSTRIES Pump Repair Kit (PR-45)
- BANDO Power King, K24 (K24)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- BANDO Power King Combo, Bm90, 4B90 (4B90)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- BESTORQ Banded Belt, 112 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3V1120)
- Bando Power Transmission Belts