Shop All V-Belts
Bando
991 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX37
Zoro # G3838630
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 9 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 991 mm |
Details
V-Belt Section | AX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- CHAR-LYNN Hydraulic Motor, 13.7 cu in/rev, 2 Bolt (103-1030)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- BANDO 660 mm Outside Length, 13 mm Top Width, 1 Ribs (AX24)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (A26)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- Bando V-Belts