Shop All V-Belts
Bando
940 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L370
Zoro # G3779471
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 940 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (50BS30H X 1 1/4)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- SKF SKF-1316K, Self Aligning Ball Brgs, 1316K (1316K)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- Bando Power Transmission Belts