Shop All V-Belts
Bando
912 mm Outside Length, 11 mm Top Width, 1 Ribs
Mfr # 11M900
Zoro # G3799239
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 11M
- Top Width 11 mm
- Number of Ribs 1
- Groove Angle 60 Degrees
- Outside Length 912 mm
Product Information
Dimensions
Top Width | 11 mm |
Outside Length | 912 mm |
Details
V-Belt Section | 11M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 7 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FORFSX (FF6504-12-12)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (607Z)
- BESTORQ Aftermarket KEES/YAZOO 539-107710 Replacement Belt, 4LK650 (4LK650)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5380 (RPF5380)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- BANDO Power King, M23 (M23)
- CONTINENTAL CONTITECH A86 Wrapped V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (A86)
- Bando V-Belts