Shop All V-Belts
Bando
838 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L330
Zoro # G3782630
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 35 Degrees
- Outside Length 838 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 838 mm |
Details
Item | V-Belt |
V-Belt Section | 5L |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14 (510J14)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65118)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO 432 mm Outside Length, 13 mm Top Width, 1 Ribs (4L170)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- PIX PIX, A57/4L590, V-Belt 1/2 X 59 (A57/4L590)
- Bando V-Belts