Shop All V-Belts
Bando
838 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A31
Zoro # G3850138
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 9 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 838 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- BANDO Scooter Belt, 738-18-30-8.0 (738-18-30-8.0)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- Bando Power Transmission Belts