Shop All V-Belts
Bando
813 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX30
Zoro # G3839209
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 813 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 813 mm |
Details
V-Belt Section | AX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.438 In., 7 Bolt (C405E-143)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 85" (3V850)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- Bando V-Belts