Shop All V-Belts
Bando
658 mm Outside Length, 3 mm Top Width, 1 Ribs
Mfr # 3M650
Zoro # G3761901
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3M
- Number of Ribs 1
- Top Width 3 mm
- Groove Angle 60 Degrees
- Outside Length 658 mm
Product Information
Dimensions
Top Width | 3 mm |
Outside Length | 658 mm |
Details
Item | Belt |
V-Belt Section | 3M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 2 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Description
This BANDO brand V-Belt has an outside length of 658 mm, a top width of 3 mm, and 1 rib. It has a 3M section, a thickness of 2 mm, is made of polyurethane, and has a temperature range of -54 to 82°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A10G, Pressure Line, 10 micron, Inside-Out (MF0059250)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- BANDO Power King Cog, Bx23 (BX23)
- CARLISLE R3VX950-3 Power-Wedge Cog-Band (R3VX950-3)
- Bando V-Belts