Shop All V-Belts
Bando
635 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V250
Zoro # G3776181
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 635 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 635 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO VALVE TERMINAL OTHER PNEUMATIC VALVE (CPV10-GE-MP-8 18255)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- TITAN PRO Round Motor Dual Run Capacitr, 440-370VAC (TRCFD603)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron, Outside-In (MF0060372)
- BANDO 3886 mm Outside Length, 17 mm Top Width, 1 Ribs (BX150)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO 1092 mm Outside Length, 13 mm Top Width, 1 Ribs (A41)
- BANDO Power King, K19 (K19)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (5L550)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- Bando V-Belts