Shop All Timing Belts
Bando
5M Ht Timing Belt, 635-5M-15
Mfr # 635-5M-15
Zoro # G3751532
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 635 mm
- Number of Teeth - Timing Belts 127
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Bando
- MFR # 635-5M-15
- Zoro # G3751532
- UPC # 64971717356
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 635 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 127 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- INA Inner Ring, Bore 8 mm, Width 10 mm (IR8X12X10-IS1-XL)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1440,180 Teeth (W-1440)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H150 (480H150G)
- BANDO Dt10-1210Ug Poly Tb, 15Dt10-1210Ug (15DT10-1210UG)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- BANDO H Timing Belt, 240H125G (240H125G)
- CARLISLE BELTS BY TIMKEN Synchro-Cog HT Synchronous Belt Drive Synchro-Cog HT, 144 Teeth, 8mm Pitch, 720mm OAL, 20mm W (720-8M-20)
- Bando Power Transmission Belts