Shop All V-Belts
Bando
559 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L220
Zoro # G3769190
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 559 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 559 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- DAYTON A80 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (3X629)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- BANDO 658 mm Outside Length, 3 mm Top Width, 1 Ribs (3M650)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO Power King, M23 (M23)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- CONTINENTAL CONTITECH 3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX630)
- Bando Power Transmission Belts