Shop All V-Belts
Bando
432 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L170
Zoro # G3768028
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 432 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (2L422)
- NATIONAL Small Bore Inch Seal, 471570 (471570)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 1372 mm Outside Length, 13 mm Top Width, 1 Ribs (4L540)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO 838 mm Outside Length, 13 mm Top Width, 1 Ribs (A31)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- Bando Power Transmission Belts