Shop All Timing Belts
Bando
3M Ht Timing Belt, 363-3M-15
Mfr # 363-3M-15
Zoro # G3700259
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 363 mm
- Number of Teeth - Timing Belts 121
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Bando
- MFR # 363-3M-15
- Zoro # G3700259
- UPC # 64971717089
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 363 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 121 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- CONTINENTAL 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307550)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- BANDO Timing Belt, HT, Neoprene, 350-5M-9 (350-5M-9)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- BANDO S3M-162 Timing Belt, 60-S3M-162 (60-S3M-162)
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- GATES Predator Single Belts, BP144 (BP144)
- Bando Power Transmission Belts