Shop All Timing Belts
Bando
3M Ht Timing Belt, 267-3M-15
Mfr # 267-3M-15
Zoro # G3721548
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 267 mm
- Number of Teeth - Timing Belts 89
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Bando
- MFR # 267-3M-15
- Zoro # G3721548
- UPC # 64971717070
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 267 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 89 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- BRENNAN INDUSTRIES Fittings, 1/4" Male- 1/4" Female Swivel S (FS6602-04-04-04-FG)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BANDO Timing Belt, Synchro-Link, Neoprene, 98L050 (98L050G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- BANDO L Timing Belt, 640L100G (640L100G)
- BANDO Hp-Sts S8M-960 Tb, 400-S8M-960 Hp (400-S8M-960 HP)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 73 Teeth x 5mm W (T5-5-73)
- Bando Timing Belts