Shop All V-Belts
Bando
3429 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A133
Zoro # G3851623
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 40 Degrees
- Outside Length 3429 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 3429 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (LS8)
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- BANDO 2286 mm Outside Length, 16 mm Top Width, 1 Ribs (5V900)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- BANDO 660 mm Outside Length, 13 mm Top Width, 1 Ribs (AX24)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- Bando Power Transmission Belts